Menu Search
Encoders Encoder; Incremental; 3600 SPR Resolution; 5V DC at 150mA (max); 12000 RPM (Mechanical), 5000 RPM (Electrical) Speed; 6mm Diameter Shaft; Synchro Flange Mounting; Radial Flange Connector; IP67/IP64 Enclosure; -40 to 100 deg C

SIEMENS #6FX20012ED60

Encoder; Incremental; 3600 SPR Resolution; 5V DC at 150mA (max); 12000 RPM (Mechanical), 5000 RPM (Electrical) Speed; 6mm Diameter Shaft; Synchro Flange Mounting; Radial Flange Connector; IP67/IP64 Enclosure; -40 to 100 deg C

SKU #66264340704
Manufacturer Series: 6FX20012
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Incremental
Enclosure: IP67/IP64
Mounting: Synchro Flange
Shaft: 6mm Diameter
Power Supply: 5V DC at 150mA (max)
Slew Speed: 12000 RPM (Mechanical), 5000 RPM (Electrical)
Resolution: 3600 SPR
Connector: Radial Flange Connector
Operating Temperature: -40 to 100 Degree C

SIE 6FX20012ED60 INCREMENTAL ROTARY