Menu Search
SIEMENS #6FX20012FC50

Encoder; Incremental; 2500 SPR Resolution; 10-30V DC at 150mA (max); 12000 RPM (Mechanical), 7200 RPM (Electrical) Speed; 6mm Diameter Shaft; Synchro Flange Mounting; Radial Flange Connector; IP67/IP64 Enclosure; -40 to 70 deg C

SKU # 04089261746 Manufacturer Series: 6FX20012
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incremental
Enclosure: IP67/IP64
Mounting: Synchro Flange
Shaft: 6mm Diameter
Power Supply: 10-30V DC at 150mA (max)
Slew Speed: 12000 RPM (Mechanical), 7200 RPM (Electrical)
Resolution: 2500 SPR
Connector: Radial Flange Connector
Operating Temperature: -40 to 70 Degree C

SIE 6FX20012FC50 ENCODERINCR. ROTAR