SIEMENS #6FX20012EC04

Encoder; Incremental; 2048 SPR Resolution; 5V DC at 150mA (max); 12000 RPM (Mechanical), 8800 RPM (Electrical) Speed; 6mm Diameter Shaft; Synchro Flange Mounting; Radial Flange Connector; IP67/IP64 Enclosure; -40 to 100 deg C

SKU: 66264340703
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Incremental
Enclosure: IP67/IP64
Mounting: Synchro Flange
Shaft: 6mm Diameter
Power Supply: 5V DC at 150mA (max)
Slew Speed: 12000 RPM (Mechanical), 8800 RPM (Electrical)
Resolution: 2048 SPR
Connector: Radial Flange Connector
Operating Temperature: -40 to 100 deg C
Manufacturer Series: 6FX20012
Description
SIE 6FX20012EC04 REPLACED BY 6FX200