This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
SIEMENS #6FX20012DC04

Encoder; Incremental; 2048 SPR Resolution; 10-30V DC at 150mA (max); 12000 RPM (Mechanical), 8800 RPM (Electrical) Speed; 6mm Diameter Shaft; Synchro Flange Mounting; 3.3 ft (1m) Cable Connector; IP67/IP64 Enclosure; -40 to 100 deg C

SKU # 66264350816 Manufacturer Series: 6FX20012
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incremental
Enclosure: IP67/IP64
Mounting: Synchro Flange
Shaft: 6mm Diameter
Power Supply: 10-30V DC at 150mA (max)
Slew Speed: 12000 RPM (Mechanical), 8800 RPM (Electrical)
Resolution: 2048 SPR
Connector: 3.3 ft (1m) Cable Connector
Operating Temperature: -40 to 100 Degree C

SIE 6FX20012DC04 INCR. ROTARY ENCOD