Menu Search
Encoders Encoder; Incremental; 2000 SPR Resolution; 10-30V DC at 150mA (max); 12000 RPM (Mechanical), 9000 RPM (Electrical) Speed; 6mm Diameter Shaft; Synchro Flange Mounting; 3.3 ft (1m) Cable Connector; IP67/IP64 Enclosure; -40 to 100 deg C

SIEMENS #6FX20012DC00

Encoder; Incremental; 2000 SPR Resolution; 10-30V DC at 150mA (max); 12000 RPM (Mechanical), 9000 RPM (Electrical) Speed; 6mm Diameter Shaft; Synchro Flange Mounting; 3.3 ft (1m) Cable Connector; IP67/IP64 Enclosure; -40 to 100 deg C

SKU #04089279258
Manufacturer Series: 6FX20012
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Incremental
Enclosure: IP67/IP64
Mounting: Synchro Flange
Shaft: 6mm Diameter
Power Supply: 10-30V DC at 150mA (max)
Slew Speed: 12000 RPM (Mechanical), 9000 RPM (Electrical)
Resolution: 2000 SPR
Connector: 3.3 ft (1m) Cable Connector
Operating Temperature: -40 to 100 Degree C

SIE 6FX20012DC00 ENCODER INCR RS422