SIEMENS #6FX20012QB02

Encoder; Incremental; 1024 SPR Resolution; 10-30V DC at 150mA (max); 12000 RPM (Mechanical), 17600 RPM (Electrical) Speed; 10mm Diameter Shaft; Clamp Flange Mounting; Radial Flange Connector; IP67/IP64 Enclosure; -40 to 70 deg C

SKU: 66264304605
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Incremental
Enclosure: IP67/IP64
Mounting: Clamp Flange
Shaft: 10mm Diameter
Power Supply: 10-30V DC at 150mA (max)
Slew Speed: 12000 RPM (Mechanical), 17600 RPM (Electrical)
Resolution: 1024 SPR
Connector: Radial Flange Connector
Operating Temperature: -40 to 70 deg C
Manufacturer Series: 6FX20012
Description
SIE 6FX20012QB02 INCR ROTARY ENC102