Menu Search
SIEMENS #6FX20014SB00

Encoder; Incremental; 1000 SPR Resolution; 10-30V DC at 150mA (max); 12000 RPM (Mechanical), 18000 RPM (Electrical) Speed; 10mm Diameter Shaft; Clamp Flange Mounting; Axial Flange Connector; IP67/IP64 Enclosure; -40 to 100 deg C

SKU # 66264384475 Manufacturer Series: 6FX20014
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incremental
Enclosure: IP67/IP64
Mounting: Clamp Flange
Shaft: 10mm Diameter
Power Supply: 10-30V DC at 150mA (max)
Slew Speed: 12000 RPM (Mechanical), 18000 RPM (Electrical)
Resolution: 1000 SPR
Connector: Axial Flange Connector
Operating Temperature: -40 to 100 Degree C

SIE 6FX20014SB00 ENCODERBUILT-ON100