Menu Search

SIEMENS #6FX20014DA10

Encoder; Incremental; 100 SPR Resolution; 10-30V DC at 150mA (max); 12000 RPM (Mechanical), 180000 RPM (Electrical) Speed; 6mm Diameter Shaft; Synchro Flange Mounting; 3.3 ft (1m) Cable Connector; IP67/IP64 Enclosure; -40 to 100 deg C

SKU: 66264317401
Manufacturer Series: 6FX20014
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Incremental
Enclosure: IP67/IP64
Mounting: Synchro Flange
Shaft: 6mm Diameter
Power Supply: 10-30V DC at 150mA (max)
Slew Speed: 12000 RPM (Mechanical), 180000 RPM (Electrical)
Resolution: 100 SPR
Connector: 3.3 ft (1m) Cable Connector
Operating Temperature: -40 to 100 deg C
Description
SIE 6FX20014DA10 INCR. ENCODER W. H