Menu Search
Encoders Encoder; Absolute; 8192 SPR, 13 Bit Resolution; 10-30V DC at 160mA (max); 12000 RPM (Mechanical), 5000-10000 RPM (Electrical) Speed; 6mm Diameter Solid Shaft; Synchro Flange Mounting; Flange Socket, Radial Connector
SIEMENS #6FX20015FS12

Encoder; Absolute; 8192 SPR, 13 Bit Resolution; 10-30V DC at 160mA (max); 12000 RPM (Mechanical), 5000-10000 RPM (Electrical) Speed; 6mm Diameter Solid Shaft; Synchro Flange Mounting; Flange Socket, Radial Connector

SKU # 66264304628 Manufacturer Series: 6FX20015
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Absolute Solid Shaft
Enclosure: IP67/IP64
Mounting: Synchro Flange
Shaft: 6mm Diameter
Power Supply: 10-30V DC at 160mA (max)
Slew Speed: 12000 RPM (Mechanical), 5000-10000 RPM (Electrical)
Resolution: 8192 SPR, 13 Bit
Connector: Flange Socket, Radial Connector
Operating Temperature: -40 to 85 Degree C

SIE 6FX20015FS12 ENCODER ABS SSI 13