SIEMENS #6FX20015QE13

Encoder; Absolute; 512 SPR, 13 Bit Resolution; 5V DC at 160mA (max); 12000 RPM (Mechanical), 5000-10000 RPM (Electrical) Speed; 10mm Diameter Solid Shaft; Clamp Flange Mounting; Flange Socket, Radial Connector; IP67/IP64 Enclosure

SKU: 66264304637
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Absolute Solid Shaft
Enclosure: IP67/IP64
Mounting: Clamp Flange
Shaft: 10mm Diameter
Power Supply: 5V DC at 160mA (max)
Slew Speed: 12000 RPM (Mechanical), 5000-10000 RPM (Electrical)
Resolution: 512 SPR, 13 Bit
Connector: Flange Socket, Radial Connector
Operating Temperature: -40 to 100 deg C
Manufacturer Series: 6FX20015
Description
SIE 6FX20015QE13 ABSOLUTE ENCODER 1