Menu Search
Search
SIEMENS #6FX20015QD131AA0

Encoder; Absolute; 2048 SPR, 24 Bit Resolution; 24V DC at 37mA (max); 15000 RPM (Mechanical), 14000 RPM (Electrical) Speed; 10mm Diameter Solid Shaft; Clamp Flange Mounting; Flange Socket, Radial Connector; IP67/IP64 Enclosure

SKU # 80476633361 Manufacturer Series: 6FX20015
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Absolute Solid Shaft
Enclosure: IP67/IP64
Mounting: Clamp Flange
Shaft: 10mm Diameter
Power Supply: 24V DC at 37mA (max)
Slew Speed: 15000 RPM (Mechanical), 14000 RPM (Electrical)
Resolution: 2048 SPR, 24 Bit
Connector: Flange Socket, Radial Connector
Operating Temperature: -30 to 100 deg C

SIE 6FX20015QD131AA0 DRIVE-CLIQ CLA