Menu Search
SIEMENS #6FX20015WD130AA1

Encoder; Absolute; 2048 SPR, 22 Bit Resolution; 24V DC at 245mA (max); 12000 RPM (Mechanical), 14000 RPM (Electrical) Speed; 12mm Diameter Hollow Shaft; Torque Bracket Mounting; Radial DRIVE-CLiQ Connector; IP67/IP64 Enclosure

SKU # 04089257783 Manufacturer Series: 6FX20015
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Absolute Hollow Shaft
Enclosure: IP67/IP64
Mounting: Torque Bracket
Shaft: 12mm Diameter
Power Supply: 24V DC at 245mA (max)
Slew Speed: 12000 RPM (Mechanical), 14000 RPM (Electrical)
Resolution: 2048 SPR, 22 Bit
Connector: Radial DRIVE-CLiQ Connector
Operating Temperature: -20 to 100 deg C

SIE 6FX20015WD130AA1 DRIVE-CLIQHOLL