Menu Search
Encoders Absolute Encoder, 24V DC at 245mA, 2048 SPR/22 bit, 12000 RPM, IP64/67, Flange Mount

SIEMENS #6FX20015QD130AA1

Absolute Encoder, 24V DC at 245mA, 2048 SPR/22 bit, 12000 RPM, IP64/67, Flange Mount

SKU #04089256957
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Absolute Solid Shaft
Enclosure: IP67/IP64
Mounting: Flange
Shaft: 10mm Diameter
Power Supply: 24V DC at 245mA (max)
Slew Speed: 12000 RPM
Resolution: 2048 SPR, 22 bit
Connector: Radial Connector
Operating Temperature: -20-100 deg C

PLC Encoders: Type - Absolute Solid Shaft; Enclosure - IP67/IP64; Mounting - Flange; Shaft - 10mm Diameter; Power Supply - 24V DC at 245mA (max); Slew Speed - 12000 RPM; Resolution - 2048 SPR, 22 bit; Connector - Radial Connector; Operating Temperature - -20-100 deg C; Additional Information - Single Turn Encoder

Additional Info: Single Turn Encoder