Menu Search
Encoders Rotary Contactor Encoder 2400 RPM
EATON #40891400

Rotary Contactor Encoder 2400 RPM

SKU # 78211401174
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rotary Contactor
Shaft: 5/16 in. Diameter
Output: Reed Switch
Slew Speed: 2400 RPM
Connector: 12 in. Wire leads

Additional Info: Dimension: 2.75 x 0.85 x 2.75 in.