Menu Search
EATON #381591800

Right Angle Shaft Encoder 8000 RPM 1800 PPR

SKU # 78211446608 Manufacturer Series: 38159
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Right Angle Shaft
Enclosure: Dust, Oil, Vapor, Moisture Sealed
Mounting: Flange
Shaft: 3/8 in. Diameter
Power Supply: 5-28V DC at 100mA (max)
Output: Quadrature, NPN Current Sink 250 mA
Slew Speed: 8000 RPM
Resolution: 1800 PPR
Connector: MS-3102E-14S-6P
Operating Temperature: 0 to 70 Degree C

Additional Info: Size 20, Output: Positive Polarity, Square Wave, Sinking Current 100 mA at 1.3VDC