Menu Search

EATON #381591000

Right Angle Shaft Encoder 8000 RPM 1000 PPR

SKU: 78211489192
Manufacturer Series: 38159
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Right Angle Shaft
Enclosure: Dust, Oil, Vapor, Moisture Sealed
Mounting: Flange
Shaft: 3/8 in. Diameter
Power Supply: 5-28V DC at 100mA (max)
Output: Quadrature, NPN Current Sink 250 mA
Slew Speed: 8000 RPM
Resolution: 1000 PPR
Connector: MS-3102E-14S-6P
Operating Temperature: 0 to 70 Degree C
Description
PLC Encoders: Type - Right Angle Shaft; Enclosure - Dust, Oil, Vapor, Moisture Sealed; Mounting - Flange; Shaft - 3/8 in. Diameter; Power Supply - 5-28V DC at 100mA (max); Output - Quadrature, NPN Current Sink 250 mA; Slew Speed - 8000 RPM; Resolution - 1000 PPR; Connector - MS-3102E-14S-6P; Operating Temperature - 0-70 deg C; Additional Information - Size 20, Output: Positive Polarity, Square Wave, Sinking Current 100 mA at 1.3VDC; Manufacturer Series - 38159
Additional Info: Size 20, Output: Positive Polarity, Square Wave, Sinking Current 100 mA at 1.3VDC