Menu Search

EATON #48371060

Heavy Duty Shaft Encoder 6000 RPM 60 PPR

SKU: 78211401219
Manufacturer Series: 48371
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Heavy Duty Shaft
Enclosure: Dust, Oil, Vapor, Moisture Sealed
Mounting: Base/Face
Shaft: 3/8 in. Diameter
Power Supply: 5-28V DC at 100mA (max)
Output: Quadrature, NPN Current Sink 250 mA
Slew Speed: 6000 RPM
Resolution: 60 PPR
Connector: MS-3102E-14S-6P
Operating Temperature: 0-75 deg C
Description
PLC Encoders: Type - Heavy Duty Shaft ; Enclosure - Dust, Oil, Vapor, Moisture Sealed; Mounting - Base/Face; Shaft - 3/8 in. Diameter; Power Supply - 5-28V DC at 100mA (max); Output - Quadrature, NPN Current Sink 250 mA; Slew Speed - 6000 RPM; Resolution - 60 PPR; Connector - MS-3102E-14S-6P; Operating Temperature - 0-75 deg C; Additional Information - Output: Positive Polarity, Square Wave, Sinking Current 100 mA at 1.3VDC; Manufacturer Series - 48371
Additional Info: Output: Positive Polarity, Square Wave, Sinking Current 100 mA at 1.3VDC