Menu Search
Encoders Cube, Shaft Encoder 6000 RPM 100 PPR

EATON #38150100

Cube, Shaft Encoder 6000 RPM 100 PPR

SKU #78211401096
Manufacturer Series: 38150
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cube, Shaft
Enclosure: Dust, Oil, Vapor, Moisture Sealed
Mounting: Base/Face
Shaft: 3/8 in. Diameter
Power Supply: 9-16V DC at 60mA (max)
Output: NPN Current Sink 250 mA
Slew Speed: 6000 RPM
Resolution: 100 PPR
Connector: MS-3102E-14S-6P
Operating Temperature: 0-75 deg C

Additional Info: Type: Single Channel, Output: Positive Polarity, Square Wave, Sinking Current 100 mA at 1.3VDC