Menu Search
EATON #38151001

Cube, Shaft Encoder 6000 RPM 1 PPR

SKU # 78211479758 Manufacturer Series: 38151
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cube, Shaft
Enclosure: Dust, Oil, Vapor, Moisture Sealed
Mounting: Base/Face
Shaft: 3/8 in. Diameter
Power Supply: 5-28V DC at 100mA (max)
Output: Quadrature, NPN Current Sink 250 mA
Slew Speed: 6000 RPM
Resolution: 1 PPR
Connector: MS-3102E-14S-6P
Operating Temperature: 0-75 deg C

PLC Encoders: Type - Cube, Shaft; Enclosure - Dust, Oil, Vapor, Moisture Sealed; Mounting - Base/Face; Shaft - 3/8 in. Diameter; Power Supply - 5-28V DC at 100mA (max); Output - Quadrature, NPN Current Sink 250 mA; Slew Speed - 6000 RPM; Resolution - 1 PPR; Connector - MS-3102E-14S-6P; Operating Temperature - 0-75 deg C; Additional Information - Output: Positive Polarity, Square Wave, Sinking Current 100 mA at 1.3VDC; Manufacturer Series - 38151

Additional Info: Output: Positive Polarity, Square Wave, Sinking Current 100 mA at 1.3VDC