You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
RED LION CONTROLS #WF1000OR

Measuring Wheels Shaft, 3/8" dia, 8/32" set screw RPG

SKU # 78073698564 Manufacturer Series: WF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Measuring Wheels
Application: RPG
Length/​Size: 1 ft. (1/3 yd) circumference
Connection Type: Shaft, 3/8 in. Dia., 8/32 in. Set Screw

PLC Encoder Components: Type - Measuring Wheels; Application - RPG; Length/Size - 1 ft. (1/3 yd) circumference; Connection Type - Shaft, 3/8" dia, 8/32" set screw; Additional Information - Max Speed: 600 RPM. Material: Aluminum w/replaceable 0.210" Dia Black Neoprene; Manufacturer Series - WF

Additional Info: Max Speed: 600 RPM. Material: Aluminum w/replaceable 0.210" Dia Black Neoprene