You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #6FX80022CF021DF0

Cable, Prefabricated; For motors fitted with resolver; 35m

SKU # 66264324332 Manufacturer Series: 6FX8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 114.4 ft. (35m)
Type: Cable, Prefabricated
Function: Connect to motors fitted with resolver
Voltage: 1000V (power cable), 30V (signal cable)
Connection: Converter side - 6FC9-348-7HP00, Measurement System side - 6FX2-003-0CE12
Temperature Min: -58°F (-50°C) fixed, -4°F (-20°C) moving
Temperature Max: 176°F (80°C) fixed, 140°F (60°C) moving