Menu Search
SIEMENS #6FX50022CF022BJ0

Cable, Prefabricated; For motors fitted with resolver; 118m

SKU # 66264304976 Manufacturer Series: 6FX5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 387.2 ft. (118m)
Type: Cable, Prefabricated
Function: Connect to motors fitted with resolver
Voltage: 1000V (power cable), 30V (signal cable)
Connection: Converter side - 6FC9-348-7HP00, Measurement System side - 6FX2-003-0CE12
Temperature Min: -4°F (-20°C) fixed, 32°F (0°C) moving
Temperature Max: 176°F (80°C) fixed, 140°F (60°C) moving