Menu Search
Search
HAMMOND MANUFACTURING #RCBS1900813BK1

Rack Cabinet, 10.75 in. H x 21.00 in. W x 13.00 in. D, Desktop Mounting, 5U Rack

SKU # 62398050145
RoHS Compliant
Type: Floor Mount/Relay Rack
Mounting Method: Leveling Feet
Door: Not Included
Rack Units: 5U
Rack: 19 in
Opening: Blank, Top and Bottom
Height: 10.75 in.
Width: 21 in.
Depth: 13 in.
Material: Steel, 16 Gauge
Color: Black

Cabinets: Type - Floor Mount/Relay Rack; Mounting Method - Leveling Feet; Door - Not Included; Rack Units - 5U; Rack - 19 in; Opening - Blank, Top and Bottom; Height - 10.75 in; Width - 21.00 in; Depth - 13.00 in; Material - Steel, 16 gauge; Color - Black; Additional Information - Included: Rubber Feet, Two Lifting Handles, a Starter Pack of 16 10-32 Clip Nuts and Matching Quantity of 1421ABK Black Screws; Manufacturer Series - RCBS