Menu Search
Enclosures - Non-Configured Compact Structured Enclosure, 42.00 in. H x 14.38 in. W x 3.60 in. D, -18 Modules Capacity

LEVITON #47605-42W

Compact Structured Enclosure, 42.00 in. H x 14.38 in. W x 3.60 in. D, -18 Modules Capacity

SKU #07847704610
Manufacturer Series: 420
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Network Center Enclosure
Trim Kit - Included: Included
Mounting: Surface or Flush
Material: Steel, White
Enclosure Capacity: (18) Modules
Height: 42 in.
Width: 14.38 in.
Depth: 3.6 in.

Enclosures - Non-Configured: Type - Network Center Enclosure; Trim Kit - Included - Included; Mounting - Surface or Flush; Material - Steel, White; Enclosure Capacity - (18) Modules; Size - Height - 42.00 in; Size - Width - 14.38 in; Size - Depth - 3.60 in; Manufacturer Series - 420