Menu Search
Search
LEVITON #47605-28W

Compact Structured Enclosure, 28.00 in. H x 14.38 in. W x 3.60 in. D, -12 Modules Capacity

SKU # 07847711322 Manufacturer Series: 280
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Center Enclosure
Trim Kit - Included: Included
Mounting: Surface or Flush
Material: Steel, White
Enclosure Capacity: 12 Modules
Height: 28 in.
Width: 14.38 in.
Depth: 3.6 in.

Enclosures - Non-Configured: Type - Network Center Enclosure; Trim Kit - Included - Included; Mounting - Surface or Flush; Material - Steel, White; Enclosure Capacity - (12) Modules; Size - Height - 28.00 in; Size - Width - 14.38 in; Size - Depth - 3.60 in; Manufacturer Series - 280