Menu Search
Enclosures - Non-Configured Compact Structured Enclosure, 14.38 in. H x 14.38 in. W x 3.60 in. D, -2 Modules Capacity

LEVITON #47605-14E

Compact Structured Enclosure, 14.38 in. H x 14.38 in. W x 3.60 in. D, -2 Modules Capacity

SKU #07847708509
Manufacturer Series: 140
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Network Center Enclosure
Trim Kit - Included: Not Included
Trim Kit - Model: 47605-14B, C, D or P
Mounting: Surface or Flush
Material: Steel, White
Enclosure Capacity: 2 Modules
Height: 14.38 in.
Width: 14.38 in.
Depth: 3.6 in.