The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
NVENT HOFFMAN #EXWK715SS6

Enclosure Window Kit 316 Stainless Steel Frame

SKU # 78351027025
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Window Kit
Enclosure Rating NEMA: 3R, 4, 4X, 12
Frame Dimensions: 9.50 in. x 17.50 in. x 1.43 in.
Window Dimensions: 7.00 in. x 15.00 in.
Required Cutout Dimensions: 8.69 in. x 16.69 in.
Material: 316 Stainless Steel Frame
Finish: Brushed

Additional Info: Mounting Hardware (included)