Menu Search
Enclosure Window Kits Enclosure Window Kit Steel Frame, Polycarbonate Window

HOFFMAN #AWDH2416N4

Enclosure Window Kit Steel Frame, Polycarbonate Window

SKU #78351013007
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Enclosure Window Kit
Enclosure Rating NEMA: 4, 12
Frame Dimensions: 22.19 in. x 12.14 in. x 2.73 in.
Window Dimensions: 18.68 in. x 7.41 in.
Material: Steel Frame, Polycarbonate Window
Finish: ANSI 61, Gray

Additional Info: 0.25 in. Thick UV Resistant Window, Hinged on Left/Right Side, Quarter-turn Latch, Mounting Hardware (included)