Menu Search

HOFFMAN #AWDH2016N4

Enclosure Window Kit Steel Frame, Polycarbonate Window

SKU: 78351013006
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Enclosure Window Kit
Enclosure Rating NEMA: 4, 12
Frame Dimensions: 18.19 in. x 12.14 in. x 2.73 in.
Window Dimensions: 14.68 in. x 7.41 in.
Material: Steel Frame, Polycarbonate Window
Finish: ANSI 61, Gray
Description
Enclosure Window Kits: Kit Type - Enclosure Window Kit; Enclosure Rating NEMA - 4, 12; Frame Dimensions - 18.19 in. x 12.14 in. x 2.73 in.; Window Dimensions - 14.68 in. x 7.41 in.; Material - Steel Frame, Polycarbonate Window; Finish - ANSI 61, Gray; Additional Information - 0.25 in. Thick UV Resistant Window, Hinged on Left/Right Side, Quarter-turn Latch, Mounting Hardware (included)
Additional Info: 0.25 in. Thick UV Resistant Window, Hinged on Left/Right Side, Quarter-turn Latch, Mounting Hardware (included)