HOFFMAN #APWK1711NF

Enclosure Window Kit Steel Frame, Polycarbonate Window

SKU: 78351023960
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Enclosure Window Kit
Enclosure Rating NEMA: 4,12
Frame Dimensions: 19.50" x 13.50"
Window Dimensions: 17.00" x 11.00"
Required Cutout Dimensions: 18.69" x 12.69"
Material: Steel Frame, Polycarbonate Window
Finish: ANSI 61 Gray
Description
Enclosure Window Kits: Kit Type - Enclosure Window Kit; Enclosure Rating NEMA - 4,12; Frame Dimensions - 19.50" x 13.50"; Window Dimensions - 17.00" x 11.00"; Required Cutout Dimensions - 18.69" x 12.69"; Material - Steel Frame, Polycarbonate Window; Finish - ANSI 61 Gray; Additional Information - Mounting Hardware (included)
Additional Info: Mounting Hardware (included)