HOFFMAN #CWH3136LG

Enclosure Window Kit Die-Cast Aluminum Frame, Polycarbonate Window

SKU: 78351015709
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Enclosure Window Kit
Frame Dimensions: 12.20 in. x 14.17 in. x 1.34 in.
Window Dimensions: 9.96 in. x 10.86 in.
Material: Die Cast Aluminum Frame, Polycarbonate Window
Finish: RAL 7035, Light Gray
Description
Enclosure Window Kits: Kit Type - Enclosure Window Kit; Frame Dimensions - 12.20 in. x 14.17 in. x 1.34 in.; Window Dimensions - 9.96 in. x 10.86 in.; Material - Die-Cast Aluminum Frame, Polycarbonate Window; Finish - RAL 7035, Light Gray; Additional Information - 0.188 in. Thk Window, Hinged on Left Side, Single-Point Slotted Latch
Additional Info: 0.188 in. Thk Window, Hinged on Left Side, Single-Point Slotted Latch