Menu Search
Enclosure Window Kits Enclosure Window Kit 316L Stainless Steel Frame, Polycarbonate Window

HOFFMAN #AWDH1612N4SS

Enclosure Window Kit 316L Stainless Steel Frame, Polycarbonate Window

SKU #78351013014
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Enclosure Window Kit
Enclosure Rating NEMA: 3R, 4, 4X, 12
Frame Dimensions: 14.19 in. x 8.14 in. x 2.73 in.
Window Dimensions: 10.68 in. x 3.41 in.
Material: 316L Stainless Steel Frame, Polycarbonate Window
Finish: Brushed

Additional Info: 0.125 in. Thick UV Resistant Window, Hinged on Left/Right Side, Quarter-turn Latch, Mounting Hardware (included)