Menu Search
Enclosure Window Kits Enclosure Window Kit 304 Stainless Steel Frame, Polycarbonate Window

HOFFMAN #APWK720NFSS

Enclosure Window Kit 304 Stainless Steel Frame, Polycarbonate Window

SKU #78351015853
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Enclosure Window Kit
Enclosure Rating NEMA: 4, 4X
Frame Dimensions: 22.50 in. x 9.50 in.
Window Dimensions: 20.00 in. x 7.00 in.
Required Cutout Dimensions: 21.69 in. x 8.69 in.
Material: 304 Stainless Steel Frame, Polycarbonate Window
Finish: ANSI 61, Gray

Additional Info: 0.125 in. Thick UV Resistant Window, Mounting Hardware (included)