HAMMOND MANUFACTURING #1481WFL52

Frameless Window Kit, NEMA 12, 13, 5.5 in. x 3.0 in. Window, Polycarbonate Window

SKU: 62398000077
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Enclosure Deep Window Kit
Enclosure Rating NEMA: 12, 13
Window Dimensions: 5.50 in. x 3.00 in.
Required Cutout Dimensions: 4.50 in. x 2.00 in.
Material: Polycarbonate Window
Manufacturer Series: 1481WFL
Description
Enclosure Window Kits: Kit Type - Enclosure Deep Window Kit; Enclosure Rating NEMA - 12, 13; Window Dimensions - 5.50 in. x 3.00 in.; Required Cutout Dimensions - 4.50 in. x 2.00 in.; Material - Polycarbonate Window; Additional Information - 0.125 in. Thick UV Resistant Window, Mounting Hardware (included); Manufacturer Series - 1481WFL
Additional Info: 0.125 in. Thick UV Resistant Window, Mounting Hardware (included)