Menu Search
Enclosure Window Kits Frameless Window Kit, NEMA 12, 13, 13.88 in. x 3.88 in. Window, Polycarbonate Window
HAMMOND MANUFACTURING #1481WFL133

Frameless Window Kit, NEMA 12, 13, 13.88 in. x 3.88 in. Window, Polycarbonate Window

SKU # 62398000078 Manufacturer Series: 1481WFL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Enclosure Deep Window Kit
Enclosure Rating NEMA: 12, 13
Window Dimensions: 13.88 in. x 3.88 in.
Required Cutout Dimensions: 12.88 in. x 2.88 in.
Material: Polycarbonate Window

Additional Info: 0.125 in. Thick UV Resistant Window, Mounting Hardware (included)