Menu Search
Enclosure Window Kits Enclosure Deep Window Kit, NEMA 4, 4X, 12, 9.0 in. x 5.5 in. Window, Brushed

HAMMOND MANUFACTURING #1481WN4SS0905

Enclosure Deep Window Kit, NEMA 4, 4X, 12, 9.0 in. x 5.5 in. Window, Brushed

SKU #62398000695
Manufacturer Series: 1481WN4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Enclosure Deep Window Kit
Enclosure Rating NEMA: 4, 4X, 12
Window Dimensions: 9.00 in. x 5.50 in.
Required Cutout Dimensions: 10.69 in. x 7.19 in.
Material: 304 Stainless Steel, Frame, Polycarbonate Window
Finish: Brushed

Additional Info: 0.125 in. Thick UV Resistant Window