Menu Search
Enclosure Window Kits Deep Hinged Window Kit, NEMA 4, 4X, 12, 34.19 in. x 20.14 in. Frame, Brushed
HAMMOND MANUFACTURING #1481WSSDH3624

Deep Hinged Window Kit, NEMA 4, 4X, 12, 34.19 in. x 20.14 in. Frame, Brushed

SKU # 62398000470 Manufacturer Series: 1481WDH
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Enclosure Deep Window Kit
Enclosure Rating NEMA: 4, 4X, 12
Frame Dimensions: 34.19 in. x 20.14 in.
Window Dimensions: 30.00 in. x 14.75 in.
Required Cutout Dimensions: 31.19 in. x 17.14 in.
Material: 316L Stainless Steel Frame, Polycarbonate Window
Finish: Brushed

Additional Info: Hinged on Left/Right Side, Quarter-turn Latch, UV resistant Window, Mounting Hardware (included)