You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1481WSSDH1418

Deep Hinged Window Kit, NEMA 4, 4X, 12, 12.19 in. x 14.56 in. Frame, Brushed

SKU # 62398000681 Manufacturer Series: 1481WDH
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Deep Window Kit
Enclosure Rating NEMA: 4, 4X, 12
Frame Dimensions: 12.19 in. x 14.56 in.
Window Dimensions: 8.00 in. x 9.17 in.
Required Cutout Dimensions: 9.19 in. x 11.56 in.
Material: 316L Stainless Steel Frame, Polycarbonate Window
Finish: Brushed

Additional Info: Hinged on Left/Right Side, Quarter-turn Latch, UV resistant Window, Mounting Hardware (included)