Menu Search
Enclosure Window Kits Deep Hinged Window Kit, NEMA 4, 12, 28.19 in. x 20.14 in. Frame, ANSI 61, Gray

HAMMOND MANUFACTURING #1481WDH3024

Deep Hinged Window Kit, NEMA 4, 12, 28.19 in. x 20.14 in. Frame, ANSI 61, Gray

SKU #62398000448
Manufacturer Series: 1481WDH
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Enclosure Deep Window Kit
Enclosure Rating NEMA: 4, 12
Frame Dimensions: 28.19 in. x 20.14 in.
Window Dimensions: 24.00 in. x 14.75 in.
Required Cutout Dimensions: 25.19 in. x 17.14 in.
Material: 14 Gauge Steel Frame, Polycarbonate Window
Finish: ANSI 61, Gray

Additional Info: Hinged on Left/Right Side, Quarter-turn Latch, UV resistant Window, Mounting Hardware (included)