HOFFMAN #ATPBG

RAL 7012 Basalt Gray Enclosure Touch-Up Paint 12 oz

SKU: 78351025825
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Touch-Up Paint
Color: RAL 7012 Basalt Gray
Size - oz: 12
Description
Enclosure Touch-Up Paint: Type - Enclosure Touch-Up Paint; Color - RAL 7012 Basalt Gray; Size - oz - 12; Additional Information - Size: 2.70x2.70x7.75 in.
Additional Info: Size: 2.70x2.70x7.75 in.