Menu Search
Enclosure Terminal Kit Assemblies Terminal Strap, 69.5 in. L

HAMMOND MANUFACTURING #18S72

Terminal Strap, 69.5 in. L

SKU #62398036320
Manufacturer Series: 1418
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Mount Type: Terminal Block Strap
Contents: (1) Strap
Length: 69.5 in. (1765mm)

Additional Info: White Finish