The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
NVENT HOFFMAN #TEC24VCNTLRN

Thermoelectric Temperature Controller, 24 VDC

SKU # 78351027636
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: Thermoelectric Temperature Controller
Volts Max: 24 VDC
Amps Resistive: 17.2 A
Set Point Range: 22.5° to 35°C, -5° to 15°C
Dimensions: LxWxH: 6.5 x 2.88 x 1.2 in.