Menu Search
HOFFMAN #TEC100WCMSS4

Enclosure Temperature Control -40-131deg F

SKU # 78351025641
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: Enclosure Temperature Control
Volts Max: 24/48VDC
Set Point Range: -40-131deg F
Mounting: Hole Mount
Housing: Stainless Steel
Dimensions: HxWxD: 0.75 x 6.25 x 2.5 in.

Additional Info: Finish: Light Gray