Menu Search
Enclosure Temperature Controls Enclosure Temperature Control 15A 30-140deg F
HOFFMAN #ATEMNC

Enclosure Temperature Control 15A 30-140deg F

SKU # 78351071160
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Control Type: Enclosure Temperature Control
Volts Max: 250VAC 24VDC
Amps Resistive: 15A
Set Point Range: 30-140deg F
Contacts: 1-NC
Mounting: Panel or DIN Rail
Housing: Plastic
Dimensions: HxWxD: 2.37 x 1.31 x 1.55 in.

Enclosure Temperature Controls: Control Type - Enclosure Temperature Control; Volts Max - 250VAC 24VDC; Amps Resistive - 15A; Set Point Range - 30-140deg F; Contacts - (1)NC; Mounting - Panel or DIN Rail; Housing - Plastic; HxWxD - in - 2.37x1.31x1.55