Menu Search
HAMMOND MANUFACTURING #SKTD541

Twin Thermostat, 120/240VAC, 15/10A Resistive, (1)NC (1)NO, DIN Rail Mount, Plastic

SKU # 62398071983 Manufacturer Series: SKTD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: Enclosure Temperature Control
Volts Max: 120/240VAC
Amps Resistive: 15/10A
Set Point Range: 30-140 deg F
Contacts: (1) NC (1) NO
Mounting: DIN Rail
Housing: Plastic
Dimensions: HxWxD: 3.17 x 2.32 x 1.5 in.

Enclosure Temperature Controls: Control Type - Enclosure Temperature Control; Volts Max - 120/240VAC; Amps Resistive - 15/10A; Set Point Range - 30-140 deg F; Contacts - (1)NC (1)NO; Mounting - DIN Rail; Housing - Plastic; HxWxD - in - 3.17x2.32x1.50; Additional Information - With Spring Contact, Suitable for the Operation of Fan and Heater, Color: RAL7035 Light Gray, Protection: IP20; Manufacturer Series - SKTD

Additional Info: With Spring Contact, Suitable for the Operation of Fan and Heater, Color: RAL7035 Light Gray, Protection: IP20