Menu Search
Search
NVENT HOFFMAN #PT64HF2

Solid Top, Single Bay Frame Mount, 600mm W x 400mm D Frame

SKU # 78351011879 Manufacturer Series: P20
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Top
Mounting: Single Bay Frame
Fits Nominal Frame Width: 600mm
Fits Nominal Frame Depth: 400mm
WxD - Metric: 592 x 399mm
WxD - Imperial: 23.31 x 15.71 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Light Gray Polyester Powder Painted