Menu Search
Search
NVENT HOFFMAN #P2TP46

Pagoda Top, 400mm W x 600mm D Frame, 14 ga Steel

SKU # 78351032696 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pagoda Top
Fits Nominal Frame Width: 400mm
Fits Nominal Frame Depth: 600mm
WxD - Metric: WxD: 379 x 559mm
WxD - Imperial: WxD: 14.9 x 22 in.
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted