Menu Search
HOFFMAN #PVT3F852

ProlineĀ® Vented Top w/Integral Fan Tray

SKU # 78351098760
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vented Top w/Integral Fan Tray
Fits Nominal Frame Width: 800 mm
Fits Nominal Frame Depth: 500 mm
WxD - Metric: 791 x 493 mm
WxD - Imperial: 31.13 x 19.40 in
Material: Steel
Material Finish: Light Gray

Enclosure System Tops: Type - Vented Top w/Integral Fan Tray; Fits Nominal Frame Width - 800 mm; Fits Nominal Frame Depth - 500 mm; WxD - Metric - 791 x 493 mm; WxD - Imperial - 31.13 x 19.40 in; Material - Steel; Material Finish - Light Gray; Additional Information - Includes: Integral fan tray with (3) prewired fans (230VAC). CFM: 200-300cfm; Manufacturer Series - Proline

Additional Info: Includes: Integral fan tray with (3) prewired fans (230VAC). CFM: 200-300cfm