HOFFMAN #PVT3F851

Vented Top w/Integral Fan Tray

SKU: 78351098740
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Vented Top w/Integral Fan Tray
Fits Nominal Frame Width: 800 mm
Fits Nominal Frame Depth: 500 mm
WxD - Metric: 792 x 493 mm
WxD - Imperial: 31.18 x 19.40 in
Material: Steel
Material Finish: Light Gray
Manufacturer Series: Proline
Description
Enclosure System Tops: Type - Vented Top w/Integral Fan Tray; Fits Nominal Frame Width - 800 mm; Fits Nominal Frame Depth - 500 mm; WxD - Metric - 792 x 493 mm; WxD - Imperial - 31.18 x 19.40 in; Material - Steel; Material Finish - Light Gray; Additional Information - Includes: Integral fan tray with (3) prewired fans (115VAC). CFM: 200-300cfm; Manufacturer Series - Proline
Additional Info: Includes: Integral fan tray with (3) prewired fans (115VAC). CFM: 200-300cfm