Menu Search
Enclosure System Tops Vented Top w/Integral Fan Tray

HOFFMAN #PVT3F661

ProlineĀ® Vented Top w/Integral Fan Tray

SKU #78351091600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Vented Top w/Integral Fan Tray
Fits Nominal Frame Width: 600 mm
Fits Nominal Frame Depth: 600 mm
WxD - Metric: 591 x 593 mm
WxD - Imperial: 23.26 x 23.33 in
Material: Steel
Material Finish: Light Gray

Enclosure System Tops: Type - Vented Top w/Integral Fan Tray; Fits Nominal Frame Width - 600 mm; Fits Nominal Frame Depth - 600 mm; WxD - Metric - 591 x 593 mm; WxD - Imperial - 23.26 x 23.33 in; Material - Steel; Material Finish - Light Gray; Additional Information - Includes: Integral fan tray with (3) prewired fans (115VAC). CFM: 200-300cfm; Manufacturer Series - Proline

Additional Info: Includes: Integral fan tray with (3) prewired fans (115VAC). CFM: 200-300cfm